
- AC Motor
- Inverter Duty Motor Application
- 150 hp
- 1790 rpm
- Three Phase
Enclosure | TEFC |
Full Load Amps | 135 |
Poles | 4 |
Rotation | Reversible |
Voltage Rating | 575 |
Drive End Bearing | 6319 |
Mounting | Rigid Base |
Insulation | F |
Hz | 60 |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6317 |
Phase | Three Phase |
Motor Application | Inverter Duty |
Frame | 445T |
Weight | 0.0 LB |
EAN or UPC | 722856062536 |
