
- AC Motor
- Inverter Duty Motor Application
- 150 hp
- 3580 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Enclosure | TEFC |
Open End Bearing | 6314 |
Mounting | Rigid Base |
Drive End Bearing | 6314 |
Hz | 60 |
Motor Application | Inverter Duty |
Insulation | F |
Voltage Rating | 575 |
Poles | 2 |
Full Load Amps | 131 |
Frame | 445TS |
Phase | Three Phase |
Service Factor | 1.15 |
Weight | 0.0 LB |
EAN or UPC | 722856063359 |
