
- AC Motor
- Inverter Duty Motor Application
- 125 hp
- 1190 rpm
- Three Phase
Poles | 6 |
Rotation | Reversible |
Insulation | F |
Open End Bearing | 6317 |
Voltage Rating | 575 |
Frame | 445T |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Phase | Three Phase |
Hz | 60 |
Full Load Amps | 114 |
Mounting | Rigid Base |
Drive End Bearing | 6319 |
Motor Application | Inverter Duty |
Service Factor | 1.15 |
Weight | 0.0 LB |
EAN or UPC | 722856062352 |
