
- AC Motor
- Inverter Duty Motor Application
- 125 hp
- 3580 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6314 |
Full Load Amps | 110 |
Hz | 60 |
Mounting | Rigid Base |
Poles | 2 |
Phase | Three Phase |
Insulation | F |
Voltage Rating | 575 |
Motor Application | Inverter Duty |
Frame | 444TS |
Service Factor | 1.15 |
Open End Bearing | 6314 |
Rotation | Reversible |
Enclosure | TEFC |
Weight | 0.0 LB |
EAN or UPC | 722856062680 |
