
- AC Motor
- Inverter Duty Motor Application
- 100 hp
- 1785 rpm
- Three Phase
Phase | Three Phase |
Full Load Amps | 90.5 |
Frame | 405T |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Voltage Rating | 575 |
Enclosure | TEFC |
Hz | 60 |
Mounting | Rigid Base |
Drive End Bearing | 6316 |
Poles | 4 |
Motor Application | Inverter Duty |
Open End Bearing | 6314 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856061003 |
