
- AC Motor
- Inverter Duty Motor Application
- 100 hp
- 3575 rpm
- Three Phase
Phase | Three Phase |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Frame | 405TS |
Insulation | F |
Mounting | Rigid Base |
Open End Bearing | 6314 |
Poles | 2 |
Full Load Amps | 89 |
Hz | 60 |
Enclosure | TEFC |
Voltage Rating | 575 |
Drive End Bearing | 6314 |
Motor Application | Inverter Duty |
Weight | 0.0 LB |
EAN or UPC | 722856061904 |
