
- AC Motor
- Inverter Duty Motor Application
- 75 hp
- 1782 rpm
- Three Phase
Insulation | F |
Motor Application | Inverter Duty |
Frame | 365T |
Phase | Three Phase |
Hz | 60 |
Voltage Rating | 575 |
Open End Bearing | 6213 |
Poles | 4 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Service Factor | 1.15 |
Enclosure | TEFC |
Full Load Amps | 68.5 |
Rotation | Reversible |
Drive End Bearing | 6313 |
Weight | 0.0 LB |
EAN or UPC | 722856060945 |
