
- AC Motor
- Inverter Duty Motor Application
- 75 hp
- 3570 rpm
- Three Phase
Mounting | Rigid Base |
Voltage Rating | 575 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Inverter Duty |
Open End Bearing | 6213 |
Frame | 365TS |
Enclosure | TEFC |
Full Load Amps | 67 |
Rotation | Reversible |
Insulation | F |
Drive End Bearing | 6313 |
Hz | 60 |
Poles | 2 |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856062659 |
