
- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 1190 rpm
- Three Phase
Motor Application | Inverter Duty |
Phase | Three Phase |
Open End Bearing | 6314 |
Mounting | Rigid Base |
Frame | 404T |
Drive End Bearing | 6316 |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Poles | 6 |
Insulation | F |
Full Load Amps | 57 |
Voltage Rating | 575 |
Enclosure | TEFC |
Weight | 0.0 LB |
EAN or UPC | 722856063328 |
