
- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 1782 rpm
- Three Phase
Phase | Three Phase |
Rotation | Reversible |
Motor Application | Inverter Duty |
Poles | 4 |
Full Load Amps | 55 |
Frame | 364T |
Mounting | Rigid Base |
Hz | 60 |
Open End Bearing | 6213 |
Insulation | F |
Drive End Bearing | 6313 |
Voltage Rating | 575 |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856060891 |
