
- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 3568 rpm
- Three Phase
Voltage Rating | 575 |
Service Factor | 1.15 |
Drive End Bearing | 6313 |
Insulation | F |
Rotation | Reversible |
Hz | 60 |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Poles | 2 |
Full Load Amps | 54 |
Frame | 364TS |
Phase | Three Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Open End Bearing | 6213 |
Weight | 0.0 LB |
EAN or UPC | 722856060860 |
