
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 1188 rpm
- Three Phase
Motor Application | Inverter Duty |
Voltage Rating | 575 |
Enclosure | TEFC |
Full Load Amps | 48.5 |
Poles | 6 |
Drive End Bearing | 6313 |
Open End Bearing | 6213 |
Phase | Three Phase |
Mounting | Rigid Base |
Insulation | F |
Rotation | Reversible |
Frame | 365T |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Weight | 0.0 LB |
EAN or UPC | 722856063441 |
