
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 1782 rpm
- Three Phase
Hz | 60 |
Poles | 4 |
Motor Application | Inverter Duty |
Rotation | Reversible |
Mounting | Rigid Base |
Drive End Bearing | 6312 |
Full Load Amps | 47 |
Phase | Three Phase |
Insulation | F |
Voltage Rating | 575 |
Frame | 326T |
Open End Bearing | 6212 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Weight | 0.0 LB |
EAN or UPC | 722856060808 |
