
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 3568 rpm
- Three Phase
Open End Bearing | 6212 |
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Poles | 2 |
Hz | 60 |
Motor Application | Inverter Duty |
Drive End Bearing | 6312 |
Frame | 326TS |
Mounting | Rigid Base |
Full Load Amps | 45 |
Service Factor | 1.15 |
Phase | Three Phase |
Voltage Rating | 575 |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856062697 |
