
- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 1188 rpm
- Three Phase
Hz | 60 |
Full Load Amps | 38.5 |
Open End Bearing | 6213 |
Poles | 6 |
Phase | Three Phase |
Voltage Rating | 575 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Enclosure | TEFC |
Service Factor | 1.15 |
Drive End Bearing | 6313 |
Rotation | Reversible |
Motor Application | Inverter Duty |
Frame | 364T |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856060907 |
