
- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1185 rpm
- Three Phase
Voltage Rating | 575 |
Frame | 326T |
Drive End Bearing | 6312 |
Open End Bearing | 6212 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Mounting | Rigid Base |
Poles | 6 |
Full Load Amps | 30.5 |
Motor Application | Inverter Duty |
Phase | Three Phase |
Insulation | F |
Hz | 60 |
Rotation | Reversible |
Weight | 0.0 LB |
