
- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 1184 rpm
- Three Phase
Voltage Rating | 575 |
Insulation | F |
Rotation | Reversible |
Mounting | Rigid Base |
Full Load Amps | 25.6 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 6 |
Phase | Three Phase |
Service Factor | 1.15 |
Hz | 60 |
Open End Bearing | 6212 |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Frame | 324T |
Drive End Bearing | 6312 |
Weight | 0.0 LB |
EAN or UPC | 722856063090 |
