
- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Poles | 4 |
Full Load Amps | 24.3 |
Phase | Three Phase |
Frame | 284T |
Mounting | Rigid Base |
Service Factor | 1.15 |
Rotation | Reversible |
Drive End Bearing | 6311 |
Hz | 60 |
Voltage Rating | 575 |
Open End Bearing | 6211 |
Motor Application | Inverter Duty |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856063977 |
