
- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 3555 rpm
- Three Phase
Hz | 60 |
Service Factor | 1.15 |
Poles | 2 |
Enclosure | TEFC |
Insulation | F |
Voltage Rating | 575 |
Rotation | Reversible |
Full Load Amps | 24 |
Motor Application | Inverter Duty |
Open End Bearing | 6211 |
Frame | 284TS |
Mounting | Rigid Base |
Drive End Bearing | 6311 |
Phase | Three Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856062277 |
