
- AC Motor
- Inverter Duty Motor Application
- 20 hp
- 3540 rpm
- Three Phase
Voltage Rating | 575 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Service Factor | 1.15 |
Phase | Three Phase |
Drive End Bearing | 6309 |
Rotation | Reversible |
Mounting | Rigid Base |
Open End Bearing | 6209 |
Motor Application | Inverter Duty |
Poles | 2 |
Insulation | F |
Hz | 60 |
Frame | 256T |
Full Load Amps | 19 |
Weight | 0.0 LB |
EAN or UPC | 722856064370 |
