
- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 1182 rpm
- Three Phase
Poles | 6 |
Rotation | Reversible |
Full Load Amps | 16 |
Phase | Three Phase |
Motor Application | Inverter Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Open End Bearing | 6211 |
Enclosure | TEFC |
Frame | 284T |
Drive End Bearing | 6311 |
Voltage Rating | 575 |
Mounting | Rigid Base |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856061683 |
