- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 3518 rpm
- Three Phase
| Rotation | Reversible |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Drive End Bearing | 6308 |
| Enclosure | TEFC |
| Motor Application | Inverter Duty |
| Hz | 60 |
| Frame | 215T |
| Poles | 2 |
| Full Load Amps | 9.5 |
| Open End Bearing | 6208 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063045 |

