- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
| Drive End Bearing | 6309 |
| Frame | 254T |
| Enclosure | TEFC |
| Motor Application | Inverter Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Hz | 60 |
| Voltage Rating | 575 |
| Mounting | Rigid Base |
| Full Load Amps | 7.9 |
| Open End Bearing | 6209 |
| Insulation | F |
| Phase | Three Phase |
| Poles | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063519 |

