- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1768 rpm
- Three Phase
| Voltage Rating | 575 |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Motor Application | Inverter Duty |
| Poles | 4 |
| Frame | 213T |
| Full Load Amps | 7.6 |
| Enclosure | TEFC |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6308 |
| Mounting | Rigid Base |
| Open End Bearing | 6208 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063687 |

