- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Motor Application | Inverter Duty |
| Drive End Bearing | 6206 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Poles | 4 |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Frame | 184T |
| Hz | 60 |
| Full Load Amps | 5.2 |
| Insulation | F |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Weight | 0.0 LB |
| EAN or UPC | 722856061775 |

