
- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1185 rpm
- Three Phase
Poles | 6 |
Voltage Rating | 575 |
Mounting | Rigid Base |
Enclosure | TEFC |
Insulation | F |
Frame | 213T |
Rotation | Reversible |
Phase | Three Phase |
Open End Bearing | 6208 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6308 |
Hz | 60 |
Full Load Amps | 3.5 |
Motor Application | Inverter Duty |
Weight | 0.0 LB |
EAN or UPC | 722856062246 |
