
- AC Motor
- Inverter Duty Motor Application
- 1 1/2 hp
- 1175 rpm
- Three Phase
Motor Application | Inverter Duty |
Drive End Bearing | 6206 |
Phase | Three Phase |
Open End Bearing | 6205 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 6 |
Insulation | F |
Enclosure | TEFC |
Service Factor | 1.15 |
Full Load Amps | 1.8 |
Voltage Rating | 575 |
Rotation | Reversible |
Hz | 60 |
Mounting | Rigid Base |
Frame | 182T |
Weight | 0.0 LB |
EAN or UPC | 722856064561 |
