
- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1775 rpm
- Three Phase
Voltage Rating | 230/460 |
Drive End Bearing | 6311 |
Rotation | Reversible |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Hz | 60 |
Enclosure | TEFC |
Mounting | Rigid Base |
Frame | 286TS |
Insulation | F |
Motor Application | Inverter Duty |
Open End Bearing | 6211 |
Phase | Three Phase |
Full Load Amps | 72.5/36.5 |
Weight | 0.0 LB |
EAN or UPC | 722856061942 |
