- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 1190 rpm
- Three Phase
| Drive End Bearing | 6316 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Open End Bearing | 6314 |
| Mounting | Rigid Base |
| Frame | 404T |
| Motor Application | Inverter Duty |
| Hz | 60 |
| Insulation | F |
| Rotation | Reversible |
| Full Load Amps | 143/71.5 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Poles | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 691720028162 |

