- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 3565 rpm
- Three Phase
| Insulation | F |
| Drive End Bearing | 6312 |
| Service Factor | 1.15 |
| Motor Application | Inverter Duty |
| Open End Bearing | 6212 |
| Enclosure | TEFC |
| Poles | 2 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Frame | 324TS |
| Hz | 60 |
| Mounting | Rigid Base |
| Full Load Amps | 92.5/46 |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856060662 |

