- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1775 rpm
- Three Phase
| Drive End Bearing | 6311 |
| Enclosure | TEFC |
| Poles | 4 |
| Full Load Amps | 72.5/36.5 |
| Frame | 286T |
| Phase | Three Phase |
| Hz | 60 |
| Insulation | F |
| Mounting | Rigid Base |
| Open End Bearing | 6211 |
| Motor Application | Inverter Duty |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Weight | 437.0 LB |
| EAN or UPC | 691720027813 |

