- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 1185 rpm
- Three Phase
| Full Load Amps | 39.5/19.8 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Frame | 284T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6311 |
| Insulation | F |
| Mounting | Rigid Base |
| Poles | 6 |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Open End Bearing | 6210 |
| Rotation | Reversible |
| Hz | 60 |
| Service Factor | 1.15 |
| Weight | 20.0 LB |
| EAN or UPC | 722856001184 |

