Skip to content Skip to navigation menu
Marathon Electric MotorsGT1017A

GT1017A

AC Motor
Item #114959539
  • AC Motor
  • Inverter Duty Motor Application
  • 7 1/2 hp
  • 1182 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • TEFC Enclosure
  • 254T Frame
+ Show More + Show Less
Marathon Electric MotorsGT1017A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Duty Motor Application
  • 7 1/2 hp
  • 1182 rpm
  • Three Phase
Open End Bearing 6209
Drive End Bearing 6309
Mounting Rigid Base
Phase Three Phase
Voltage Rating 230/460
Enclosure TEFC
Frame 254T
Full Load Amps 19.8/9.9
Service Factor 1.15
Motor Application Inverter Duty
Enclosure Designation Totally Enclosed Fan Cooled
Rotation Reversible
Hz 60
Insulation F
Poles 6
Weight 0.0 LB
EAN or UPC 691720028209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison