Skip to content Skip to navigation menu
Marathon Electric MotorsGT1012

GT1012

AC Motor
Item #106467974
  • AC Motor
  • Inverter Duty Motor Application
  • 5 hp
  • 3495 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • TEFC Enclosure
  • 184T Frame
+ Show More + Show Less
Marathon Electric MotorsGT1012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Duty Motor Application
  • 5 hp
  • 3495 rpm
  • Three Phase
Full Load Amps 12/6
Phase Three Phase
Motor Application Inverter Duty
Drive End Bearing 6206
Enclosure Designation Totally Enclosed Fan Cooled
Mounting Rigid Base
Frame 184T
Enclosure TEFC
Poles 2
Insulation F
Voltage Rating 230/460
Service Factor 1.15
Open End Bearing 6205
Hz 60
Rotation Reversible
Weight 106.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison