- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 3522 rpm
- Three Phase
| Drive End Bearing | 6206 |
| Frame | 182T |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Voltage Rating | 230/460 |
| Full Load Amps | 8/4 |
| Poles | 2 |
| Insulation | F |
| Enclosure | TEFC |
| Weight | 0.0 LB |
| EAN or UPC | 722856062468 |

