
- AC Motor
- Pump Duty Motor Application
- 40 hp
- 1780 rpm
- Three Phase
Motor Application | Pump Duty |
Mounting | Rigid Base |
Enclosure Designation | Drip Proof |
Enclosure | DP |
Full Load Amps | 38.5 |
Open End Bearing | 6311 |
Voltage Rating | 575 |
Drive End Bearing | 6312 |
Hz | 60 |
Poles | 4 |
Insulation | F |
Phase | Three Phase |
Frame | 324JM |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856062871 |
