
- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3562 rpm
- Three Phase
Drive End Bearing | 6311 |
Motor Application | Pump Duty |
Enclosure Designation | Drip Proof |
Frame | 286JM |
Voltage Rating | 575 |
Open End Bearing | 6211 |
Hz | 60 |
Full Load Amps | 37.5 |
Rotation | Reversible |
Phase | Three Phase |
Enclosure | DP |
Poles | 2 |
Mounting | Rigid Base |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856061737 |
