
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1185 rpm
- Three Phase
Hz | 60 |
Phase | Three Phase |
Motor Application | Pump Duty |
Voltage Rating | 575 |
Mounting | Rigid Base |
Enclosure | DP |
Enclosure Designation | Drip Proof |
Rotation | Reversible |
Insulation | F |
Poles | 6 |
Full Load Amps | 25.9 |
Frame | 324JM |
Open End Bearing | 6311 |
Drive End Bearing | 6312 |
Weight | 0.0 LB |
EAN or UPC | 722856063250 |
