
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1775 rpm
- Three Phase
Mounting | Rigid Base |
Drive End Bearing | 6311 |
Phase | Three Phase |
Enclosure Designation | Drip Proof |
Rotation | Reversible |
Full Load Amps | 29 |
Insulation | F |
Hz | 60 |
Frame | 286JM |
Motor Application | Pump Duty |
Open End Bearing | 6211 |
Voltage Rating | 575 |
Poles | 4 |
Enclosure | DP |
Weight | 0.0 LB |
