
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Hz | 60 |
Mounting | Rigid Base |
Enclosure Designation | Drip Proof |
Frame | 284JM |
Poles | 4 |
Full Load Amps | 24.8 |
Enclosure | DP |
Insulation | F |
Phase | Three Phase |
Voltage Rating | 575 |
Drive End Bearing | 6311 |
Open End Bearing | 6211 |
Rotation | Reversible |
Motor Application | Pump Duty |
Weight | 0.0 LB |
EAN or UPC | 722856063342 |
