- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3556 rpm
- Three Phase
| Mounting | Rigid Base |
| Insulation | F |
| Open End Bearing | 6208 |
| Motor Application | Pump Duty |
| Poles | 2 |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure | DP |
| Full Load Amps | 23.8 |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Frame | 256JM |
| Drive End Bearing | 6309 |
| Enclosure Designation | Drip Proof |
| Weight | 0.0 LB |
| EAN or UPC | 722856063601 |

