
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1182 rpm
- Three Phase
Voltage Rating | 575 |
Mounting | Rigid Base |
Drive End Bearing | 6311 |
Enclosure Designation | Drip Proof |
Poles | 6 |
Full Load Amps | 21.1 |
Frame | 286JMV |
Rotation | Reversible |
Hz | 60 |
Enclosure | DP |
Insulation | F |
Phase | Three Phase |
Motor Application | Pump Duty |
Open End Bearing | 6211 |
Service Factor | 1.15 |
Weight | 0.0 LB |
EAN or UPC | 722856037213 |
