
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1770 rpm
- Three Phase
Open End Bearing | 6208 |
Enclosure | DP |
Poles | 4 |
Enclosure Designation | Drip Proof |
Insulation | F |
Drive End Bearing | 6309 |
Motor Application | Pump Duty |
Full Load Amps | 19.5 |
Mounting | Rigid Base |
Service Factor | 1.15 |
Hz | 60 |
Frame | 256JM |
Voltage Rating | 575 |
Phase | Three Phase |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856062925 |
