
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1774 rpm
- Three Phase
Voltage Rating | 575 |
Poles | 4 |
Open End Bearing | 6208 |
Phase | Three Phase |
Full Load Amps | 15.1 |
Drive End Bearing | 6309 |
Mounting | Rigid Base |
Enclosure | DP |
Rotation | Reversible |
Hz | 60 |
Motor Application | Pump Duty |
Service Factor | 1.15 |
Insulation | F |
Enclosure Designation | Drip Proof |
Frame | 254JM |
Weight | 0.0 LB |
EAN or UPC | 722856062444 |
