- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1182 rpm
- Three Phase
| Mounting | Rigid Base |
| Voltage Rating | 575 |
| Motor Application | Pump Duty |
| Insulation | F |
| Poles | 6 |
| Hz | 60 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Full Load Amps | 10.3 |
| Frame | 256JMV |
| Drive End Bearing | 6309 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Enclosure | DP |
| Open End Bearing | 6208 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063076 |

