
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
Open End Bearing | 6208 |
Service Factor | 1.15 |
Rotation | Reversible |
Hz | 60 |
Enclosure Designation | Drip Proof |
Motor Application | Pump Duty |
Mounting | Rigid Base |
Poles | 6 |
Drive End Bearing | 6309 |
Phase | Three Phase |
Voltage Rating | 575 |
Frame | 254JMV |
Enclosure | DP |
Insulation | F |
Full Load Amps | 8.1 |
Weight | 0.0 LB |
EAN or UPC | 722856062581 |
