
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1768 rpm
- Three Phase
Mounting | Rigid Base |
Enclosure | DP |
Insulation | F |
Phase | Three Phase |
Frame | 215JM |
Voltage Rating | 575 |
Motor Application | Pump Duty |
Drive End Bearing | 6307 |
Open End Bearing | 6206 |
Full Load Amps | 10.2 |
Hz | 60 |
Rotation | Reversible |
Service Factor | 1.15 |
Enclosure Designation | Drip Proof |
Poles | 4 |
Weight | 0.0 LB |
EAN or UPC | 722856062970 |
