
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1766 rpm
- Three Phase
Voltage Rating | 575 |
Phase | Three Phase |
Insulation | F |
Hz | 60 |
Poles | 4 |
Motor Application | Pump Duty |
Full Load Amps | 7.9 |
Mounting | Rigid Base |
Rotation | Reversible |
Service Factor | 1.15 |
Enclosure | DP |
Enclosure Designation | Drip Proof |
Drive End Bearing | 6307 |
Open End Bearing | 6206 |
Frame | 213JM |
Weight | 0.0 LB |
EAN or UPC | 722856062598 |
