
- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1181 rpm
- Three Phase
Mounting | Rigid Base |
Phase | Three Phase |
Poles | 6 |
Full Load Amps | 5.5 |
Insulation | F |
Enclosure | DP |
Rotation | Reversible |
Enclosure Designation | Drip Proof |
Open End Bearing | 6206 |
Service Factor | 1.15 |
Drive End Bearing | 6307 |
Voltage Rating | 575 |
Hz | 60 |
Motor Application | Pump Duty |
Frame | 215JMV |
Weight | 0.0 LB |
EAN or UPC | 722856063212 |
