
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1183 rpm
- Three Phase
Phase | Three Phase |
Voltage Rating | 575 |
Enclosure Designation | Drip Proof |
Drive End Bearing | 6307 |
Frame | 213JMV |
Service Factor | 1.15 |
Poles | 6 |
Motor Application | Pump Duty |
Mounting | Rigid Base |
Open End Bearing | 6206 |
Hz | 60 |
Insulation | F |
Enclosure | DP |
Rotation | Reversible |
Full Load Amps | 3.4 |
Weight | 0.0 LB |
